Shop All Push Button Switches
Schneider Electric
Illuminated Multi-Head Operator, 22 mm, Rectangular
Mfr # ZB4BL73407
Zoro # G2363439
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- Number of Heads 2
- Head Material Metal
- Legend/Background Color White/Green, White/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BL73407
- Zoro # G2363439
- UPC # 013227109647
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Momentary/Momentary |
Number of Heads | 2 |
Head Material | Metal |
Legend/Background Color | White/Green, White/Red |
NEMA Rating | 13, 4X |
Lamp Voltage | Module Not Included |
Lamp Type | No Lamp Module Included |
Type of Operator | (1) Extended Button, (1) Flush Button |
Legend | I, O |
Number of Operators | 2 |
Item | Multihead Operator |
Shape | Rectangular |
Standards | CSA C22.2 No.14, EN/IEC 60947, UL 508 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
IP Rating | IP66, IP69K |
Lamp Module Type | No Lamp Module Included |
Product Type | Multihead Operators |
Push Button Style | Extended, Flush |
Operator Illumination | Illuminated |
NEMA Enclosure Rating | 13, 4X |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, IP69K, Legend I, O, Legend/Background Color White/Green, White/Red, Standards CSA C22.2 No.14, EN/IEC 60947, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-5-EC)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- SCHNEIDER ELECTRIC MushroomPshButtn, FulVolt, Red (9001KR9P55LRR21)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7120)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH03)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- Schneider Electric Push Buttons & Indicators