Shop All Push Button Switches
Schneider Electric
Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red
Mfr # XB5AS86449B4
Zoro # G0200474
original price:
$85.75
37% off
new price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- Lamp Voltage 24V DC
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AS86449B4
- Zoro # G0200474
- UPC # 785901899167
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 42 mm |
Height | 42 mm |
Depth | 79.5 mm |
Mounting Diameter | 22 mm |
Overall Depth | 3.13 in |
Overall Width | 1.65 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.65 in |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/2NC, Bezel Plastic, Color Red, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, Number of Operators 1, IP Rating IP20, IP65, Legend Not Applicable, Standards CSA, CSA C22.2 No.14, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, EN/ISO 13850, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ4)
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- TURCK 20-250V-AC PROXIMITY SENSOR (BI10-G30SK-AZ3X2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BL45)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BT3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- SCHNEIDER ELECTRIC Head for Push-button, 30 mm, Red (9001KR9P35LRR)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- Schneider Electric Push Buttons & Indicators