Shop All Automotive Back Up Alarms
Schneider Electric
Illuminated Blue Lens With Integrated Le
Mfr # XVBC2B6
Zoro # G0630668
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 24VAC/DC
- Color Blue
- Operating Temp. -25 Degrees to 50 Degrees C
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBC2B6
- Zoro # G0630668
- UPC # 785901812432
- Country of Origin Indonesia
- Category Automotive Back Up Alarms
Details
Item | Illuminated Blue Lens With Integrated Le |
Lamp Type | Led |
Voltage | 24VAC/DC |
Color | Blue |
Operating Temp. | -25 Degrees to 50 Degrees C |
Material | polycarbonate |
Power Source | Cable End |
Description
Illuminated Blue Lens With Integrated Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES BARRICADE FUEL LINE HOSE (27326)
- GRAYMILLS Filter (742-09335-1)
- COLE HERSEE 4 Pole Plug and Socket Connector w/Rubber Cap (M-115-BP)
- RONSTAN Medium C-Cleat Cam Cleat Grey W/Grey Base (RF5010)
- SCHNEIDER ELECTRIC Illuminated Yellow Lens With Integrated (XVBC2B8)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with diode, for all RUM sockets, 6...250V DC (RUW240BD)
- XK GLOW XK Glow KSMOTOPRO 14 Pod 12 Strip XKchrome App Control Motorcycle Professional LED Accent Light Kit (XKG-KSMOTOPRO)
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- IMPERIAL SUPPLIES Back Up Alarm, 97dB, Gray, 5 in. L, Plastic (38XF43)
- J.W. SPEAKER LED Stop/Tail/Trn Lght, Hrnss, ECE, 12/24V (0341701)
- Schneider Electric Automotive Back Up Alarms