Shop All Selector Switches
Schneider Electric
Illum Selector Switch, 3 Pos, 22mm, White
Mfr # ZB5AK1513
Zoro # G6714696
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AK1513
- Zoro # G6714696
- UPC # 785901387114
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Cad Overall Depth | 43 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color White, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/FNM-10)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR360663R1001)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG33GEX)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1753)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS63)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG2)
- Schneider Electric Switches