Shop All Selector Switches
Schneider Electric
Illum Selector Switch, 3 Pos, 22mm, White
Mfr # ZB4BK1313
Zoro # G6959863
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Lever
- Action Momentary/Maintained/Maintained
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BK1313
- Zoro # G6959863
- UPC # 785901382164
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 43 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color White, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306C004)
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- RACO BUSHING 3" MALL IRON (1112)
- AC WORKS Up to 6.5FT 10A 18/3 Coiled Medical Grade Extension Cord (MDC515PR-LN)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD53)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS42BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1753)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- Schneider Electric Switches