Shop All Selector Switches
Schneider Electric
Illum Selector Switch, 3 Pos, 22mm, Green
Mfr # ZB4BK1533
Zoro # G1485443
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BK1533
- Zoro # G1485443
- UPC # 785901373100
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 43 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Green, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Open Fuse Block, M UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080FB3611M)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS501B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS49BH2)
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS45B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46BH2)
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS63B)
- Schneider Electric Switches