Shop All Selector Switches
Schneider Electric
Illum Selector Switch, 2 Pos, 22mm, Yellow
Mfr # ZB5AK1253
Zoro # G2900116
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Maintained/Maintained
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AK1253
- Zoro # G2900116
- UPC # 785901386629
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 43 mm |
Cad Overall Width | 29 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Color Yellow, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (KLDR1.25)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 5 TERMINAL GROUND BAR CLAMSHELL, CL (GBK5CS)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG712)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1533)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS53)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS53FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, B600/Q600 (XB5AJ53)
- Schneider Electric Switches