Shop All Selector Switches
Schneider Electric
Illum Selector Switch, 2 Pos, 22mm, Green
Mfr # ZB4BK1433
Zoro # G3339673
original price:
$44.49
13% off
new price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Momentary
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BK1433
- Zoro # G3339673
- UPC # 785901382188
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 43 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Momentary Action, Lever Type of Operator, Operator Color Green, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24D018)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, White, Mild Steel (A20P16J)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, B600/Q600 (XB5AJ53)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG610)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BAB)
- Schneider Electric Selector Switches