Shop All Network Security Hardware
Schneider Electric
IFM Modbus SL interface module, Enerlin'X
Mfr # LV434000
Zoro # G7747491
product price: $674.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$674.99
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
- Brand Schneider Electric
- MFR # LV434000
- Zoro # G7747491
- Country of Origin Indonesia
- Category Network Security Hardware
Details
Item | EnerlinX IFM - Modbus-SL Interface for O |
Description
This IFM is a Modbus interface module, and it is part of EnerlinX communication system. It is required for connection of Masterpact, Compact and PowerPact circuit breakers to a Modbus Serial Line network. Once connected, the circuit breaker is considered as a slave by the Modbus master. The Modbus address is easily set with two rotary switches on its front face. It is equipped on the top with one 24VDC screw clamp terminal block and one RJ45 socket for Modbus Serial line. It is equipped on the bottom with two RJ45 sockets for ULP internal network connection (Universal Logic Plug). The IFM interface is a DIN rail mounting device and its dimensions are 18mm x 72mm x 96mm. The protection degree is IP4x on the front face and IP2x on the connectors. The IFM interface is entirely part of the EcoStruxure Power architecture. The IFM interface firmware can be updated using EcoStruxure Power Commission software.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
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
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- ILC Replacement for Smartboard Ux80 Lamp & Housing (UX80 LAMP & HOUSING SMARTBOARD)
- MIGHTY MAX BATTERY 14.4V NiCD Battery For iRobot Roomba 500 600 700 Series (MAX3471810)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 - 2 Pack (ML7-12MP2368165)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- WATCHGUARD TECHNOLOGIES Firebox M 4 Port 10Gb Sfp+ Fiber Module (WG8594)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- PATTON ELECTRONICS Connect-It Rs232-Rs422 Conv, Db9F-Rj45 (222N9FRJ45)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- Schneider Electric Network Security Hardware