Shop All IEC Timer Modules
Schneider Electric
IEC Timer, On Delay, 1NO/1NC, 120VAC
Mfr # 9050AO11EV02
Zoro # G7207697
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delay Type On Delay
- Range of Time Delay 0.10 sec to 1.00 sec
- Number of Contacts 4
- Contacts Normally Closed 1
- Contacts Normally Open 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9050AO11EV02
- Zoro # G7207697
- UPC # 785901625353
- Country of Origin Mexico
- Category IEC Timer Modules
Dimensions
Frame Size | A |
Depth | 111 mm |
Height | 67 mm |
Width | 102 mm |
Description
IEC Timer Module, Coil Voltage 120V AC, Number of Normally Closed Contacts 2, Delay Type On Delay, Maximum Voltage Rating 600V AC, Number of Normally Open Contacts 2, Number of Contacts 4, Starter Mounting Location Front, Terminal Connection Type Screw Clamp Terminals, Frame Size A, Maximum Operating Temperature 104 Degrees F, Time Delay - Minimum 0.1 sec, Time Delay - Maximum 60 sec, Minimum Operating Temperature 68 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, C22 Series, 125A, gG, 690V AC, Square (C228461)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DGS)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADT2)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADR0)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- ATC 015Hrs 120VAc Timer (305E-021-A-10-PX)
- Schneider Electric IEC Timer Modules