Shop All IEC Timer Modules
Schneider Electric
IEC Timer Module, 1NO/1NC, .1 to 30sec
Mfr # LADT2
Zoro # G0354523
original price:
$197.99
10% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Delay Type On Delay
- Range of Time Delay 0.10 sec to 30.00 sec
- Number of Contacts 2
- Contacts Normally Closed 1
- Contacts Normally Open 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADT2
- Zoro # G0354523
- UPC # 785901213826
- Country of Origin France
- Category IEC Timer Modules
Dimensions
Height | 48 mm |
Width | 44 mm |
Depth | 61 mm |
Description
IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type On Delay, Maximum Voltage Rating 690V AC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series TeSys Deca, Starter Mounting Location Front, Terminal Connection Type Screw Clamp Terminals, Maximum Operating Temperature 158 Degrees F, Time Delay - Minimum 0.1 sec, Time Delay - Maximum 30 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- SCHNEIDER ELECTRIC IEC Mounting Kit (LA7K0064)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- DAYTON IEC Timer, Off Delay, .1-30Sec, 1NO/1NC (6EAU1)
- Schneider Electric Motor Controls