Shop All Circuit Breakers
This Product is Discontinued
Schneider Electric
IEC Supplementary Protector, C60N Series 20 A, 3 Pole, 277/480V AC, C Curve (Discontinued)
Mfr # MG24469
Zoro # G2770302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 20 A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MG24469
- Zoro # G2770302
- UPC # 785901346531
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 2.14 in |
Depth | 3.0 in |
Max. Wire Size | 4 AWG |
Length | 3.19 in |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.19 in |
Details
Item | IEC Supplementary Protector |
Series | C60N |
Amps | 20 A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 125V DC |
Curve Type | C |
Mounting | Din Rail |
Standards | CSA C22.2 No 235, EN/IEC 60947-2, GB 14048.2 |
Application | Distribution |
Meets UL Type | UL 1077 |
Description
IEC Supplementary Protector, Amps 20 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 10kA at 240V AC, Series C60N, Curve Type C, DC Voltage Rating 125V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic, Application Distribution, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 2.14 in, Depth 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.