Shop All Power Distribution Blocks
Schneider Electric
IEC Supplementary Protector, 63A, 4 Poles
Mfr # M9R81463
Zoro # G6544723
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Max. Wire Size 2 AWG
- Application Distribution, Ground Fault Protection
- AC Voltage Rating 240V AC
- Mounting Din Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9R81463
- Zoro # G6544723
- UPC # 785901764366
- Country of Origin Spain
- Category Power Distribution Blocks
Dimensions
Max. Wire Size | 2 AWG |
Min. Wire Size | 18 AWG |
Width | 2.83 in |
Length | 3.19 in |
Depth | 2.36 in |
Length (Straight Wireway) | 3.19 in |
Wire Strip Length | 14 mm top or bottom |
Description
IEC Supplementary Protector, Amps 63 A, AC Voltage Rating 240V AC, Max. AIR Rating 1.5kA at 240V AC, Series GFP, Curve Type A, DC Voltage Rating Not Rated, Number of Poles 4, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1053, Terminal Connection Tunnel, Rated Residual Current 26 mA, Trip Type Thermal Magnetic, Application Distribution, Ground Fault Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 2.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TL, 40A (TL240RCUP)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 2 Poles (M9R84225)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 4 Poles (M9R84440)
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 3.81 H (9080LB33)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R81240)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- Schneider Electric Power Distribution Blocks & Terminal Blocks