Shop All Power Distribution Blocks
Schneider Electric
IEC Supplementary Protector, 100A, 4 Poles
Mfr # M9R84491
Zoro # G6532710
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Depth 2.36 in
- DC Voltage Rating Not Rated
- Max. AIR Rating 1.5kA at 240V AC
- Width 2.83 in
Product Information
- Brand Schneider Electric
- MFR # M9R84491
- Zoro # G6532710
- UPC # 785901764489
- Country of Origin Spain
- Category Power Distribution Blocks
Dimensions
Depth | 2.36 in |
Width | 2.83 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 18 AWG |
Length | 3.19 in |
Length (Straight Wireway) | 3.19 in |
Wire Strip Length | 14 mm top or bottom |
Details
Description
IEC Supplementary Protector, Amps 100 A, AC Voltage Rating 240V AC, Max. AIR Rating 1.5kA at 240V AC, Series GFP, Curve Type A, DC Voltage Rating Not Rated, Number of Poles 4, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1053, Terminal Connection Tunnel, Rated Residual Current 260 mA, Trip Type Thermal Magnetic, Application Distribution, Ground Fault Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 2.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A16H1208SS6LP)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 2 Poles (M9R81225)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 4 Poles (M9R81463)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R81240)
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 2.75in H (9080LB23)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R84240)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- Schneider Electric Power Distribution Blocks & Terminal Blocks