Shop All Circuit Breakers
Schneider Electric
IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, D Curve
Mfr # M9F43140
Zoro # G6524067
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60BP
- Amps 40A
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # M9F43140
- Zoro # G6524067
- UPC # 785901713579
- Country of Origin France
- Category Circuit Breakers
Dimensions
Frame Size | 63A/C60BP |
Width | 0.71 in |
Depth | 2.83 in |
Height | 4.06 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 4.06 in |
Length | 4.06 in |
Description
IEC Miniature Circuit Breaker, Amps 40 A, Number of Poles 1, Curve Type D, AC Voltage Rating 240/415V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 120/240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series C60BP, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 4.06 in, Width 0.71 in, Depth 2.83 in, Frame Size 63A/C60BP, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLKR.250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, D Curve (M9F23302)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F42208)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F42306)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 20A, 1 Pole (SC5975)
- EATON Molded Case Circuit Breaker, FD Series 25A, 3 Pole, 600V AC (FDB3025S)
- Schneider Electric Circuit Breakers