Shop All Circuit Breakers
Schneider Electric
IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, C Curve
Mfr # M9F42102
Zoro # G6568471
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60BP
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9F42102
- Zoro # G6568471
- UPC # 785901669746
- Country of Origin France
- Category Circuit Breakers
Dimensions
Frame Size | 63A/C60BP |
Width | 0.71 in |
Depth | 2.83 in |
Height | 4.06 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 4.06 in |
Length | 4.06 in |
Description
IEC Miniature Circuit Breaker, Amps 2 A, Number of Poles 1, Curve Type C, AC Voltage Rating 240/415V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 120/240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series C60BP, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 4.06 in, Width 0.71 in, Depth 2.83 in, Frame Size 63A/C60BP, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Gray, PVC Insulation (411030509)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6in (P014-06N)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W (HBLPP12AI)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, Z Curve (M9F44115)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F42205)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve (BDA24030Y4)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F43325)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, C Curve (M9F22116)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F42250)
- Schneider Electric Circuit Breakers