Shop All Circuit Breakers
Schneider Electric
IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve
Mfr # M9F43220
Zoro # G6543649
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60BP
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 240/415/440V AC
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9F43220
- Zoro # G6543649
- UPC # 785901696940
- Country of Origin France
- Category Circuit Breakers
Dimensions
Frame Size | 63A/C60BP |
Width | 1.42 in |
Depth | 2.83 in |
Height | 4.06 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 4.06 in |
Length | 4.06 in |
Description
IEC Miniature Circuit Breaker, Amps 20 A, Number of Poles 2, Curve Type D, AC Voltage Rating 240/277/480V AC, DC Voltage Rating Not Rated, Max. AIR Rating 14kA at 120/240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series C60BP, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 4.06 in, Width 1.42 in, Depth 2.83 in, Frame Size 63A/C60BP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 10A, 250V AC, 5 PK (67218)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260502)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 347/600V AC, B Curve (BDA260201)
- Schneider Electric Circuit Breakers