Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 600V AC, 50/60 Hz
Mfr # LC1D32X7
Zoro # G110070273
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series TeSys Deca
- IP Rating IP20
- Standards CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
- Overall Width 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D32X7
- Zoro # G110070273
- UPC # 3389110352009
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 1.77 in |
Overall Depth | 3.62 in |
Overall Height | 3.35 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 600V AC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 10 hp
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Maintained Push/Maintained Pull, Red (XB4BT845)
- IDEAL Shrink Tubing, 0.421in ID, Black, 6in, PK10 (46-319)
- IVES MORTISE BOLT 1.75""L (S48B3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D806G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (LC2D25G7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BL)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB443MA0)
- Schneider Electric Motor Controls