Full Load Amps-Inductive
|
20 A
|
Item
|
IEC Magnetic Contactor
|
Number of Poles
|
4
|
Coil Volts
|
125 V DC
|
Aux. Contact Configuration
|
1NO/1NC
|
Standards
|
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1
|
Series
|
LC1D
|
Features
|
Built-In Bi-Directional Peak Limiting Diode Suppressor
|
Application
|
Resistive Load
|
Overvoltage Category
|
III
|
Signalling Circuit Frequency
|
25...400 Hz
|
Mechanical Robustness
|
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor closed 15 Gn for 11 ms) , shocks contactor open 10 Gn for 11 ms)
|
Control Circuit Voltage Limits
|
0.1...0.25 Uc -40-70°C drop-out DC, 0.7...1.25 Uc -40-60°C operational DC, 1...1.25 Uc 60-70°C operational DC
|
Pole Contact Composition
|
4 NO
|
Operating Altitude
|
0...9842.52 ft (0...3000 m)
|
Time Constant
|
28 ms
|
Mechanical Durability
|
30 Mcycles
|
Pollution Degree
|
3
|
Ip Degree of Protection
|
IP20 front face IEC 60529
|
Power Dissipation Per Pole
|
1.56 W AC-1
|
Inrush Power In W
|
5.4-5.4 W 20°C)
|
Range
|
TeSys, TeSys Deca
|
Climatic Withstand
|
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
|
Coil Technology
|
built-in bidirectional peak limiting diode suppressor
|
Utilisation Category
|
AC-1
|
[Icw] Rated Short-Time Withstand Current
|
30 A 40°C - 10 min for power circuit, 61 A 40°C - 1 min for power circuit, 105 A 40°C - 10 s for power circuit, 210 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Irms Rated Making Capacity
|
140 A AC for signalling circuit conforming to IEC 60947-5-1, 250 A DC for signalling circuit conforming to IEC 60947-5-1, 250 A at 440 V for power circuit conforming to IEC 60947
|
Insulation Resistance
|
> 10 MOhm for signalling circuit
|
Connections - Terminals
|
control circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: solid without cable end, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: solid without cable end, power circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: flexible without cable end, power circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: flexible without cable end, power circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: flexible with cable end, power circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: flexible with cable end, power circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: solid without cable end, power circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: solid without cable end
|
Contactor Application
|
resistive load
|
Tightening Torque
|
control circuit 1.7 N.m screw clamp terminals flat Ø 6 mm, control circuit 1.7 N.m screw clamp terminals Philips No 2, power circuit 1.7 N.m screw clamp terminals flat Ø 6 mm, power circuit 1.7 N.m screw clamp terminals Philips No 2, control circuit 1.7 N.m screw clamp terminals pozidriv No 2, power circuit 1.7 N.m screw clamp terminals pozidriv No 2
|
Compatibility Code
|
LC1D
|
Product or Component Type
|
contactor
|
Average Impedance
|
2.5 mOhm - Ith 20 A 50 Hz for power circuit
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
Protective Cover
|
with
|
Operating Time
|
20±20 % ms opening, 63±15 % ms closing
|
Hold-In Power Consumption In W
|
5.4-5.4 W 20°C
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Permissible Ambient Air Temperature Around The Device
|
-40-60°C, 60-70°C with derating
|
Control Circuit Type
|
DC standard
|
Auxiliary Contacts Type
|
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
|
Associated Fuse Rating
|
10 A gG for signalling circuit conforming to IEC 60947-5-1, 25 A gG at <= 690 V coordination type 1 for power circuit, 20 A gG at <= 690 V coordination type 2 for power circuit
|
Rated Breaking Capacity
|
250 A at 440 V for power circuit conforming to IEC 60947
|
Protective Treatment
|
THIEC 60068-2-30
|
Maximum Operating Rate
|
3600 cyc/h 60°C
|
Flame Retardance
|
V1 conforming to UL 94
|
Device Short Name
|
LC1D
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Poles Description
|
4P
|
Non-Overlap Time
|
1.5 ms on de-energisation between NC and NO contact, 1.5 ms on energisation between NC and NO contact
|
[Ie] Rated Operational Current
|
20 A (at <60°C) at <= 440 V AC AC-1 for power circuit
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
|
Mounting Support
|
plate, rail
|
Minimum Switching Current
|
5 mA for signalling circuit
|
[Ith] Conventional Free Air Thermal Current
|
10 A (at 60°C) for signalling circuit, 20 A (at 60°C) for power circuit
|
[Ui] Rated Insulation Voltage
|
power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL, power circuit 690 V IEC 60947-4-1
|
Range of Product
|
TeSys Deca
|
Pvc Free
|
Yes
|
Switching Current
|
5 mA (Signalling Circuit)
|
Rated Insulation Volts
|
600/690V
|
Fuse Amps
|
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
|
Mounts On
|
Plate, Rail
|
Environmental Attributes
|
Mercury Free, PVC Free, Pollution Degree 3
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Impedance
|
2.5 mOhm
|
Electrical Connection
|
Screw Clamp Terminals
|
Fire Rating
|
UL 94 V1
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 20 A (at 60°C Power Circuit)
|
Shock Resistance
|
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
|
Rated Short-Time Withstand Current
|
30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
|
Operating Speed
|
3600 cycles per hr
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
IP Rating
|
IP20
|
Impulse Withstand Voltage
|
6 kV
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Net Weight
|
0.365 kg
|
Rated Voltage
|
690V AC, 300V DC
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 250 A @ 440V (Power Circuit)
|
Max. Temperature
|
850°C
|
Includes Protective Cover
|
Yes
|