Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A
Mfr # LC1D098G7
Zoro # G0569515
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Number of Poles 4
- Coil Volts 120 V AC
- Height 85 mm
- Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D098G7
- Zoro # G0569515
- UPC # 785901610588
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 92 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18081-2160500)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A (LC2K0610F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (LC1D80U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (LC1K09008G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (LC1D40AB7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 600 V AC, 50 A (LC1D50AX7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- Schneider Electric Contactors & Contacts