Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 4 Poles, 110 V AC, 80 A
Mfr # LC1D80008F7
Zoro # G0850370
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Number of Poles 4
- Coil Volts 110 V AC
- Height 127 mm
- Width 96 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D80008F7
- Zoro # G0850370
- UPC # 785901233817
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 127 mm |
Width | 96 mm |
Depth | 140 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 80 A (LC1D80P7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40AF7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LC1D098BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 50 A (LC1D50AM7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C01E)
- Schneider Electric IEC Magnetic Contactors