Schneider Electric

IEC Magnetic Contactor, 3 Poles, 600 V AC, 500 A (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all IEC Magnetic Contactors

Key Features

  • Full Load Amps-Inductive 500 A
  • Full Load Amps-Resistive 700 A
  • Number of Poles 3
  • Coil Volts 600 V AC
  • Aux. Contact Configuration 3NO
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 233 mm
Height 238 mm
Depth 232 mm
Working Height 9842.52 ft

Description

IEC Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.