Full Load Amps-Inductive
|
50 A
|
Item
|
IEC Magnetic Contactor
|
Full Load Amps-Resistive
|
80 A
|
Coil Volts
|
48 V AC
|
Number of Poles
|
3
|
HP @ 1 Phase - 240V
|
7 1/2 hp
|
HP @ 3 Phase - 208V
|
15 hp
|
HP @ 3 Phase - 240V
|
15 hp
|
HP @ 3 Phase - 480V
|
40 hp
|
HP @ 3 Phase - 575V
|
40 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Series
|
LC1D
|
Standards
|
CSA C22.2 No 14, UL 508, IEC 60947-4-1, IEC 60947-5-1, EN 60947-5-1, EN 60947-4-1
|
Features
|
Without Built-In Bi-Directional Peak Limiting Diode Suppressor
|
Application
|
Motor Control, Resistive Load
|
Pvc Free
|
Yes
|
Poles Description
|
3P
|
Device Short Name
|
LC1D
|
Range of Product
|
TeSys Deca
|
Power Dissipation Per Pole
|
3.7 W AC-3, 9.6 W AC-1, 3.7 W AC-3e
|
Minimum Switching Current
|
5 mA for control circuit
|
Maximum Operating Rate
|
3600 cyc/h 60°C
|
Contactor Application
|
resistive load, motor control
|
Climatic Withstand
|
IACS E10 exposure to damp heat
|
Pole Contact Composition
|
3 NO
|
Motor Power Kw
|
22 kW at 380...400 V AC 50 Hz, 25 kW at 415 V AC 50 Hz, 30 kW at 440 V AC 50 Hz, 30 kW at 500 V AC 50 Hz, 33 kW at 660...690 V AC 50 Hz, 15 kW at 220...230 V AC 50 Hz, 30 kW at 1000 V AC 50 Hz
|
Operating Time
|
4...19 ms opening, 12...26 ms closing
|
Mechanical Robustness
|
shocks contactor opened 10 Gn for 11 ms) , shocks contactor closed 15 Gn for 11 ms) , vibrations contactor opened 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz)
|
Coil Technology
|
without built-in bidirectional peak limiting diode suppressor
|
Protective Cover
|
with
|
Control Circuit Voltage Limits
|
0.3...0.6 Uc -40-70°C drop-out AC 50/60 Hz, 0.8...1.1 Uc -40-60°C operational AC 50 Hz, 0.85...1.1 Uc -40-60°C operational AC 60 Hz, 1...1.1 Uc 60-70°C operational AC 50/60 Hz
|
Utilisation Category
|
AC-3, AC-2, AC-1, AC-4, AC-3e
|
Control Circuit Type
|
AC 50/60 Hz
|
[Uimp] Rated Impulse Withstand Voltage
|
8 kV IEC 60947
|
Compatibility Code
|
LC1D
|
Tightening Torque
|
control circuit 1.7 N.m screw clamp terminal flat Ø 6 mm, control circuit 1.7 N.m screw clamp terminal Philips No 2, power circuit 5 N.m screw terminal flat Ø 6 to Ø 8 mm, control circuit 1.7 N.m screw clamp terminal pozidriv No 2
|
Operating Altitude
|
0...9842.52 ft (0...3000 m)
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25...400 Hz
|
Auxiliary Contacts Type
|
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
|
Mounting Support
|
rail, plate
|
Non-Overlap Time
|
1.5 ms on de-energisation between NC and NO contacts, 1.5 ms on energisation between NC and NO contacts
|
Range
|
TeSys
|
Mechanical Durability
|
6000000 cycles
|
Heat Dissipation
|
4-5 W at 50/60 Hz for control circuit
|
Overvoltage Category
|
III
|
Connections - Terminals
|
control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: rigid, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: rigid, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 1 1-2.5 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: flexible with cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: rigid, power circuit: screw terminals 2 2.5-16 mm² - cable stiffness: rigid, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: flexible without cable end, power circuit: screw terminals 2 2.5-16 mm² - cable stiffness: flexible without cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: flexible with cable end, power circuit: screw terminals 2 2.5-10 mm² - cable stiffness: flexible with cable end
|
Insulation Resistance
|
> 10 MOhm for control circuit
|
[Uc] Control Circuit Voltage
|
208 V AC 50/60 Hz
|
Ip Degree of Protection
|
IP2X IEC 60529, IP2X VDE 0106
|
Terminals Description Iso N°1
|
(A1-A2)CO, (13-14)NO, (21-22)NC
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Inrush Power In Va
|
140-140 VA cos phi 0.75 (at 20°C), 160-160 VA cos phi 0.75 (at 20°C)
|
Flame Retardance
|
V1 conforming to UL 94
|
Rated Breaking Capacity
|
900 A at 440 V for power circuit conforming to IEC 60947
|
Minimum Switching Voltage
|
17 V for control circuit
|
Irms Rated Making Capacity
|
900 A at 440 V for power circuit conforming to IEC 60947, 140 A AC for control circuit conforming to IEC 60947-5-1
|
Hold-In Power Consumption In Va
|
13-13 VA 60 Hz cos phi 0.3 (at 20°C), 15-15 VA 50 Hz cos phi 0.3 (at 20°C)
|
[Ith] Conventional Free Air Thermal Current
|
10 A (at 60°C) for control circuit, 80 A (at 60°C) for power circuit
|
[Ui] Rated Insulation Voltage
|
control circuit 600 V CSA, control circuit 600 V UL, power circuit 600 V CSA, power circuit 600 V UL, control circuit 690 V IEC 60947-1, power circuit 690 V IEC 60947-1
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Maximum Horse Power Rating
|
3 hp at 115 V AC 60 Hz for 1 phase motors, 7.5 hp at 230/240 V AC 60 Hz for 1 phase motors, 15 hp at 200/208 V AC 60 Hz for 3 phase motors, 15 hp at 230/240 V AC 60 Hz for 3 phase motors, 40 hp at 460/480 V AC 60 Hz for 3 phase motors, 40 hp at 575/600 V AC 60 Hz for 3 phase motors
|
[Ie] Rated Operational Current
|
50 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 80 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 50 A (at <60°C) at <= 440 V AC AC-3e for power circuit
|
Associated Fuse Rating
|
10 A gG for control circuit conforming to IEC 60947-5-1, 100 A gG at <= 690 V coordination type 1 for power circuit, 100 A gG at <= 690 V coordination type 2 for power circuit
|
Product or Component Type
|
contactor
|
Impulse Withstand Voltage
|
8 kV
|
Inrush VA
|
140 VA (at 20°C), 160 VA (at 20°C)
|
Hold VA
|
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
|
Watts Loss
|
4 to 5W
|
Thermal Amperage
|
10 A (at 60°C Control Circuit), 80 A (at 60°C Power Circuit)
|
Fuse Amps
|
10 A (Control Circuit), 100 A (Type 1 and 2 Power Circuit)
|
Fire Rating
|
UL 94 V1
|
IP Rating
|
IP2X
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Switching Voltage
|
17 V (Control Circuit)
|
Operating Speed
|
3600 cycles per hr
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free
|
Switching Current
|
5 mA (Control Circuit)
|
Electrical Connection
|
Screw Clamp Terminals
|
Max. Temperature
|
850°C
|
Rated Voltage
|
690V AC
|
Insulation Resistance Range
|
Greater Than 10 Mohms (Control Circuit)
|
Net Weight
|
1.4 kg
|
Max. Operating Watts
|
22 kW (at 380 to 400V AC 50 Hz), 25 kW (at 415V AC 50 Hz), 30 kW (at 440V AC 50 Hz), 30 kW (at 500V AC 50 Hz), 33 kW (at 660 to 690V AC 50 Hz), 15 kW (at 220 to 230V AC 50 Hz), 30 kW (at 1000V AC 50 Hz)
|
Mounts On
|
Plate, Rail
|
Includes Protective Cover
|
Yes
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Rated Making Capacity
|
900 A @ 440V (Power Circuit), 140 A (AC Control Circuit)
|
Rated Insulation Volts
|
600/690V
|