Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 48 V AC, 12 A
Mfr # LC1D12E7
Zoro # G0569110
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Coil Volts 48 V AC
- Height 77 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D12E7
- Zoro # G0569110
- UPC # 785901213260
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 77 mm |
Width | 45 mm |
Depth | 86 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- CANTEX Elbow, 90 Degree, 1 In., PVC, 12 In. L (5121055)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A (LC1K0610T7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D099B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A (LC1D12M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A (LC1D40AM7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1D09G7)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- Schneider Electric Contactors & Contacts