Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 25 A, Reversing: Yes
Mfr # LC2D25EHE
Zoro # G6044339
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 48 to 130 V AC/DC
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC2D25EHE
- Zoro # G6044339
- UPC # 03606480988004
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.35 in |
Width | 3.54 in |
Depth | 3.62 in |
Overall Height | 3.35 in |
Overall Width | 3.54 in |
Overall Depth | 3.62 in |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Reversing, Overall Height 3.35 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-9)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65AM7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP4K09008BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A (LC1K0610T7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- SCHNEIDER ELECTRIC Magnetic Contactor, 110V AC, 50/60 Hz (LC2D40AF7)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (6ECE0)
- Schneider Electric Motor Controls