Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 18 A, Reversing: Yes
Mfr # LC2D18EHE
Zoro # G6041450
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Coil Volts 48 to 130 V AC/DC
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC2D18EHE
- Zoro # G6041450
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 3.54 in |
Depth | 3.38 in |
Overall Height | 3.03 in |
Overall Width | 3.54 in |
Overall Depth | 3.39 in |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Reversing, Overall Height 3.03 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, on delay, cadmium free, 24V DC or 24...240V AC DC (RE17RHMU)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (LC1D25B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (LC1D50AB7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (6EAR2)
- Schneider Electric Contactors & Contacts