Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 18 A, Reversing: No
Mfr # LC1D18EHE
Zoro # G6038711
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Coil Volts 48 to 130 V AC/DC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D18EHE
- Zoro # G6038711
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 1.77 in |
Depth | 3.38 in |
Overall Depth | 3.39 in |
Overall Width | 1.77 in |
Overall Height | 3.03 in |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 150A, 250V AC, Indicating (A2D150R)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- EATON Contact Block, 1NC Lateopn/1NO Earlyclose (10250T55)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 240 V AC, 20 A (LC1DT20U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABD)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: Yes (XTCR115G11A)
- Schneider Electric IEC Magnetic Contactors