Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 12 A, Reversing: No
Mfr # LC1D12EHE
Zoro # G6043751
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Coil Volts 48 to 130 V AC/DC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D12EHE
- Zoro # G6043751
- UPC # 03606480987670
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 1.77 in |
Depth | 3.38 in |
Working Height | Up to 9842.52 ft |
Overall Height | 3.03 in |
Overall Depth | 3.39 in |
Overall Width | 1.77 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3A, 250V AC, Nonindicating (A2D3R)
- HELI-TUBE 1/2 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/2 UR-50)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 25 A, Reversing: No (LC1D25EHE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A (LC1DT326BL)
- Schneider Electric Motor Controls