Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A
Mfr # LC1D65U7
Zoro # G0850355
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 240 V AC
- HP @ 1 Phase - 240V 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D65U7
- Zoro # G0850355
- UPC # 785901437833
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 122 mm |
Width | 70 mm |
Depth | 118 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSC)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A (LC1D40U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP2K0910BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A (LC1D50B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 32 A, Reversing: No (LC1DT32G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (LC2D18G7)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (6EAX9)
- Schneider Electric IEC Magnetic Contactors