Full Load Amps-Inductive
|
50 A
|
Item
|
IEC Magnetic Contactor
|
Full Load Amps-Resistive
|
80 A
|
Number of Poles
|
3
|
Coil Volts
|
240 V AC
|
HP @ 1 Phase - 240V
|
7 1/2 hp
|
HP @ 3 Phase - 208V
|
15 hp
|
HP @ 3 Phase - 575V
|
40 hp
|
HP @ 3 Phase - 240V
|
15 hp
|
HP @ 3 Phase - 480V
|
40 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Standards
|
IEC 60947-5-1, EN 60947-4-1, UL 508, CSA C22.2 No 14, EN 60947-5-1, IEC 60947-4-1, BV, CCC, LROS, DNV, GOST, GL, RINA, UL, CSA, UKCA
|
Series
|
LC1D
|
Features
|
Without Built-In Bi-Directional Peak Limiting Diode Suppressor
|
Application
|
Motor Control, Resistive Load
|
Electrical Connection
|
Screw Clamp Terminals
|
Switching Voltage
|
17 V (Control Circuit)
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free
|
Watts Loss
|
4 to 5W
|
Switching Current
|
5 mA (Control Circuit)
|
Overvoltage Category
|
CAT III
|
Impulse Withstand Voltage
|
8 kV
|
Fuse Amps
|
10 A (Control Circuit), 100 A (Type 1 and 2 Power Circuit)
|
Operating Time
|
4 to 19 ms (Opening), 12 to 26 ms (Closing)
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Control Circuit Voltage Limits
|
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Rated Voltage
|
690V AC
|
Max. Temperature
|
850°C
|
Thermal Amperage
|
10 A (at 60°C Control Circuit), 80 A (at 60°C Power Circuit)
|
Non-Overlap Time
|
1.5 ms
|
Tightening Torque
|
1.7 Nm (Control Circuit), 5 Nm (Power Circuit)
|
Rated Insulation Volts
|
600/690V
|
Rated Making Capacity
|
900 A @ 440V (Power Circuit), 140 A (AC Control Circuit)
|
Mechanical Durability
|
6 Mcycles
|
Includes Protective Cover
|
Yes
|
Inrush VA
|
140 VA (at 20°C), 160 VA (at 20°C)
|
Insulation Resistance Range
|
Greater Than 10 Mohms (Control Circuit)
|
Rated Breaking Capacity
|
900 A @ 440V
|
Mounts On
|
Plate, Rail
|
Hold VA
|
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
|
IP Rating
|
IP2X
|
Max. Operating Watts
|
22 kW (at 380 to 400V AC 50 Hz AC-3), 25 kW (at 415V AC 50 Hz AC-3), 30 kW (at 440V AC 50 Hz AC-3), 30 kW (at 500V AC 50 Hz AC-3), 33 kW (at 660 to 690V AC 50 Hz AC-3), 15 kW (at 220 to 230V AC 50 Hz AC-3), 11 kW (at 400V AC 50 Hz AC-4), 30 kW (at 1000V AC 50 Hz AC-3), 22 kW (at 380 to 400V AC 50 Hz AC-3e), 25 kW (at 415V AC 50 Hz AC-3e), 30 kW (at 440V AC 50 Hz AC-3e), 30 kW (at 500V AC 50 Hz AC-3e), 33 kW (at 660 to 690V AC 50 Hz AC-3e), 15 kW (at 220 to 230V AC 50 Hz AC-3e), 30 kW (at 1000V AC 50 Hz AC-3e)
|
Net Weight
|
1.4 kg
|
Fire Rating
|
UL 94 V1
|
Operating Speed
|
3600 cycles per hr
|
Maximum Operating Rate
|
3600 cyc/h 60°C
|
Coil Technology
|
without built-in bidirectional peak limiting diode suppressor
|
Irms Rated Making Capacity
|
900 A at 440 V for power circuit conforming to IEC 60947, 140 A AC for control circuit conforming to IEC 60947-5-1
|
Protective Cover
|
with
|
Motor Power Kw
|
22 kW at 380...400 V AC 50 Hz (AC-3), 25 kW at 415 V AC 50 Hz (AC-3), 30 kW at 440 V AC 50 Hz (AC-3), 30 kW at 500 V AC 50 Hz (AC-3), 33 kW at 660...690 V AC 50 Hz (AC-3), 15 kW at 220...230 V AC 50 Hz (AC-3), 11 kW at 400 V AC 50 Hz (AC-4), 30 kW at 1000 V AC 50 Hz (AC-3), 22 kW at 380...400 V AC 50 Hz (AC-3e), 25 kW at 415 V AC 50 Hz (AC-3e), 30 kW at 440 V AC 50 Hz (AC-3e), 30 kW at 500 V AC 50 Hz (AC-3e), 33 kW at 660...690 V AC 50 Hz (AC-3e), 15 kW at 220...230 V AC 50 Hz (AC-3e), 30 kW at 1000 V AC 50 Hz (AC-3e)
|
Minimum Switching Current
|
5 mA for control circuit
|
Ip Degree of Protection
|
IP2X IEC 60529, IP2X VDE 0106
|
Heat Dissipation
|
4-5 W at 50/60 Hz for control circuit
|
Pole Contact Composition
|
3 NO
|
[Uimp] Rated Impulse Withstand Voltage
|
8 kV IEC 60947
|
Utilisation Category
|
AC-3, AC-4, AC-2, AC-1, AC-3e
|
Mounting Support
|
rail, plate
|
Maximum Horse Power Rating
|
3 hp at 115 V AC 60 Hz for 1 phase motors, 7.5 hp at 230/240 V AC 60 Hz for 1 phase motors, 15 hp at 200/208 V AC 60 Hz for 3 phase motors, 15 hp at 230/240 V AC 60 Hz for 3 phase motors, 40 hp at 460/480 V AC 60 Hz for 3 phase motors, 40 hp at 575/600 V AC 60 Hz for 3 phase motors
|
[Ith] Conventional Free Air Thermal Current
|
10 A (at 60°C) for control circuit, 80 A (at 60°C) for power circuit
|
Flame Retardance
|
V1 conforming to UL 94
|
Hold-In Power Consumption In Va
|
13-13 VA 60 Hz cos phi 0.3 (at 20°C), 15-15 VA 50 Hz cos phi 0.3 (at 20°C)
|
[Ui] Rated Insulation Voltage
|
control circuit 600 V CSA, control circuit 600 V UL, power circuit 600 V CSA, power circuit 600 V UL, control circuit 690 V IEC 60947-1, power circuit 690 V IEC 60947-1
|
Mechanical Robustness
|
shocks contactor opened 10 Gn for 11 ms) , shocks contactor closed 15 Gn for 11 ms) , vibrations contactor opened 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz)
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Range of Product
|
TeSys Deca
|
[Ie] Rated Operational Current
|
50 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 80 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 50 A (at <60°C) at <= 440 V AC AC-3e for power circuit
|
Insulation Resistance
|
> 10 MOhm for control circuit
|
Minimum Switching Voltage
|
17 V for control circuit
|
Poles Description
|
3P
|
Control Circuit Type
|
AC 50/60 Hz
|
Connections - Terminals
|
control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: rigid, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: rigid, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 1 1-2.5 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: flexible with cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: rigid, power circuit: screw terminals 2 2.5-16 mm² - cable stiffness: rigid, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: flexible without cable end, power circuit: screw terminals 2 2.5-16 mm² - cable stiffness: flexible without cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: flexible with cable end, power circuit: screw terminals 2 2.5-10 mm² - cable stiffness: flexible with cable end
|
Contactor Application
|
resistive load, motor control
|
Associated Fuse Rating
|
10 A gG for control circuit conforming to IEC 60947-5-1, 100 A gG at <= 690 V coordination type 1 for power circuit, 100 A gG at <= 690 V coordination type 2 for power circuit
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Range
|
TeSys
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25...400 Hz
|
[Uc] Control Circuit Voltage
|
240 V AC 50/60 Hz
|
Operating Altitude
|
0...9842.52 ft (0...3000 m)
|
Auxiliary Contacts Type
|
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
|
Inrush Power In Va
|
140-140 VA cos phi 0.75 (at 20°C), 160-160 VA cos phi 0.75 (at 20°C)
|
Power Dissipation Per Pole
|
3.7 W AC-3, 9.6 W AC-1, 3.7 W AC-3e
|
Climatic Withstand
|
IACS E10 exposure to damp heat
|
Product or Component Type
|
contactor
|