Schneider Electric

IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 9 A
  • Full Load Amps-Resistive 25 A
  • Number of Poles 3
  • Coil Volts 24 V DC
  • HP @ 1 Phase - 240V 1 hp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 77 mm
Width 45 mm
Depth 95 mm
Working Height Up to 9842.52 ft

Description

IEC Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.