Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A
Mfr # LC1D093BD
Zoro # G0569488
original price:
$151.81
12% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 20 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 240V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D093BD
- Zoro # G0569488
- UPC # 785901197614
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 99 mm |
Width | 45 mm |
Depth | 95 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 7 Conductor Sprinkler Wire 30VAC 500 ft. BK (187IRRAP.38.01)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A (LC1D188B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 20 A (LC1DT20B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1K0901G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 32 A, Reversing: No (LC1D32BNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 115 A, Reversing: No (LC1D115LE7)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- Schneider Electric IEC Magnetic Contactors