Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A
Mfr # LC1D806BD
Zoro # G0850398
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Full Load Amps-Resistive 125 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D806BD
- Zoro # G0850398
- UPC # 785901459880
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 127 mm |
Width | 85 mm |
Depth | 186 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP1K0610BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (LC1D18LE7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 600 V AC, 40 A (LC1D40AX7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: Yes (LC2D18BD)
- Schneider Electric IEC Magnetic Contactors