Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No
Mfr # LC1D65ABBE
Zoro # G6567080
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 24 V DC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D65ABBE
- Zoro # G6567080
- UPC # 785901765318
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 4.8 in |
Width | 2.17 in |
Depth | 4.72 in |
Working Height | Up to 9842.52 ft |
Overall Depth | 4.72 in |
Overall Height | 4.8 in |
Overall Width | 2.17 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 4.8 in, Overall Width 2.17 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 110 V DC standard coil (CAD32FD)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A (LC1D186G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 60 A (LC1DT60AG7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 12 A (LC1D128F7)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- Schneider Electric Motor Controls