Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
6 A
|
Number of Poles
|
3
|
Coil Volts
|
24 V DC
|
Reversing
|
No
|
Enclosure NEMA Rating
|
No Enclosure
|
Aux. Contact Configuration
|
None
|
Hz
|
50/60
|
Frame / Series / Class / Code
|
TeSys
|
Series
|
TeSys K
|
Auxiliary Contact Form
|
1NC
|
Standards
|
CCC, CSA, EAC, REACH, RoHS, UKCA, UL Listed
|
Tightening Torque
|
0.8 to 1.3 Nm
|
Mechanical Durability
|
10 Mcycles
|
Rated Voltage
|
690V AC
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Operating Time
|
30 to 40 ms (Coil Energisation and NO Closing), 10 ms (Coil De-Energisation and NO Opening)
|
Impedance
|
3 mOhm
|
Rated Making Capacity
|
110 A
|
Environmental Attributes
|
Mercury Free, Toxic Heavy Metal Free
|
Rated Breaking Capacity
|
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
|
Control Circuit Voltage Limits
|
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.1 to 0.75 Uc (at 50°C)
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Electrical Durability
|
1.3 Mcycles 6 A AC-3 Less than or Equal to 440 V; 1.3 Mcycles 6 A AC-3e Less than or Equal to 440 V; 0.05 Mcycles 36 A AC-4 Less than or Equal to 440 V
|
Fire Rating
|
UL 94 V1, NF F 16-101, NF F 16-102
|
Thermal Amperage
|
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
|
Net Weight
|
0.225 kg
|
Mounts On
|
Plate, Rail
|
Operating Speed
|
3600 cycles per hr
|
Overvoltage Category
|
CAT III
|
Impulse Withstand Voltage
|
8 kV
|
Fuse Amps
|
25 A (Power Circuit), 10 A (Signalling Circuit)
|
Application
|
Motor Control
|
Rated Insulation Volts
|
600/690V
|
Switching Current
|
5 mA (Signalling Circuit)
|
Includes Auxiliary Contacts
|
Yes
|
Reversing Capability
|
Non-Reversing
|
Contactor Style
|
IEC
|
Number of Normally Open Main Contacts
|
3
|
Minimum Operating Temperature
|
-13 Degrees F
|
NEMA Enclosure Rating
|
No Enclosure
|
Maximum Operating Temperature
|
122 Degrees F
|
Resistance Properties
|
Insulation Resistant
|
Embedded Surge Suppressor
|
No
|
Full Load Current - Inductive
|
6 A
|
Mechanical Operating Durability
|
10,000,000
|
Terminal Connection Type
|
Screw Clamp Terminals
|
Frequency
|
50/60 Hz
|
Mounting Style
|
DIN Rail, Plate
|
Coil Voltage
|
24V DC
|
Number of Auxillary Contacts
|
1
|
Maximum Voltage Rating
|
690V AC
|
Power Pole Contact Composition
|
3 NO
|
Ambient Air Temperature For Storage
|
-58 to 176°F (-50 to 80°C)
|
Operating Altitude
|
6561.68 ft (2000 m) without derating
|
Mounting Support
|
Rail; Plate
|
Flame Retardance
|
V1 conforming to UL 94; Requirement 2 conforming to NF F 16-101; Requirement 2 conforming to NF F 16-102
|
Control Circuit Type
|
DC standard
|
Ambient Air Temperature For Operation
|
-13 to 122°F (-25 to 50°C)
|
Insulation Resistance
|
Greater than 10 MOhm for signalling circuit
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Auxiliary Contacts Type
|
Instantaneous 1 NC
|
Heat Dissipation
|
1.3 W
|
Auxiliary Contact Composition
|
1 NC
|
Hold-In Power Consumption in W
|
3 W 68°F (20°C)
|
Inrush Power in W
|
3 W 68°F (20°C))
|
Product Or Component Type
|
Contactor
|
Product Certifications
|
CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
|
Average Impedance
|
3 mOhm - Ith 20 A 50 Hz for power circuit
|
Motor Power KW
|
1.5 kW 220 to 230 V AC 50/60 Hz AC-3; 2.2 kW 380 to 415 V AC 50/60 Hz AC-3; 3 kW 440/690 V AC 50/60 Hz AC-3; 1.5 kW 220 to 230 V AC 50/60 Hz AC-3e; 2.2 kW 380 to 415 V AC 50/60 Hz AC-3e; 3 kW 440/690 V AC 50/60 Hz AC-3e; 1.5 kW 220 to 230 V AC 50/60 Hz AC-4; 2.2 kW 380 to 415 V AC 50/60 Hz AC-4; 3 kW 440/690 V AC 50/60 Hz AC-4
|
Poles Description
|
3P
|
Utilisation Category
|
AC-3; AC-3e; AC-4
|
Maximum Operating Rate
|
3600 cyc/h
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Conventional Free Air Thermal Current
|
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
|
IRMS Rated Making Capacity
|
110 A AC for power circuit conforming to IEC 60947; 110 A AC for signalling circuit conforming to IEC 60947
|
Rated Operational Voltage
|
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
|
Rated Short Time Withstand Current
|
90 A 122°F (50°C) - 1 s for power circuit; 85 A 122°F (50°C) - 5 s for power circuit; 80 A 122°F (50°C) - 10 s for power circuit; 60 A 122°F (50°C) - 30 s for power circuit; 45 A 122°F (50°C) - 1 min for power circuit; 40 A 122°F (50°C) - 3 min for power circuit; 20 A 122°F (50°C) - Greater than or Equal to 15 min for power circuit; 80 A - 1 s for signalling circuit; 90 A - 500 ms for signalling circuit; 110 A - 100 ms for signalling circuit
|
Rated Operational Current
|
6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
|
IP Degree Of Protection
|
IP2X
|
Connections - Terminals
|
screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 1 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.34 to 2.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 2 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.34 to 1.5 mm²)flexible with cable end; Power circuit screw clamp terminals 2 0.00 in² (1.5 mm²)flexible with cable end
|
Rated Insulation Voltage
|
Power circuit 600 V UL 508; Power circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-5-1; Signalling circuit 600 V UL 508; Power circuit 600 V CSA C22.2 No 14; Signalling circuit 600 V CSA C22.2 No 14
|
Associated Fuse Rating
|
25 A gG at Less than or Equal to 440 V for power circuit; 25 A aM for power circuit; 10 A gG for signalling circuit conforming to IEC 60947; 10 A gG for signalling circuit conforming to VDE 0660
|
Minimum Switching Voltage
|
17 V for signalling circuit
|