Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A
Mfr # LC1D326BL
Zoro # G0850066
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- Coil Volts 24 V DC
- Height 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D326BL
- Zoro # G0850066
- UPC # 785901491057
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 101 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Junction Boxes, 8.75x8.88, Al (A8P8AL)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1K0901P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 38 A, Reversing: No (LC1D38EHE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A (LC1D326G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC1K1201B7)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (XTCE065D00B)
- Schneider Electric Motor Controls