Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A
Mfr # LC1D183BD
Zoro # G0569156
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 240V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D183BD
- Zoro # G0569156
- UPC # 785901806950
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 99 mm |
Width | 45 mm |
Depth | 101 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- ZORO SELECT Cable Clamp, Fixed Dia, Screw, Naturl, PK100 (6EEE9)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D099B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABD)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0910G7)
- Schneider Electric Motor Controls