Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No
Mfr # LC1D123BD
Zoro # G0569068
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 16 A
- Number of Poles 3
- Coil Volts 24 V DC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D123BD
- Zoro # G0569068
- UPC # 785901659464
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.9 in |
Width | 1.77 in |
Depth | 3.74 in |
Working Height | Up to 9842.52 ft |
Overall Height | 3.9 in |
Overall Width | 1.77 in |
Overall Depth | 3.74 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 16 A, Reversing Capability Non-Reversing, Overall Height 3.9 in, Overall Width 1.77 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Block-Fuse 6 Terminal Led, #445185-1 (445185-1)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- ELASCO PRODUCTS Single channel, 3 x 3 in yellow (ED3310-Y)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A (LC1D50U7)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1K0901G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 32 A, Reversing: No (LC1DT32G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A (LC1D12M7)
- Schneider Electric Contactors & Contacts