Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
65 A
|
Full Load Amps-Resistive
|
80 A
|
Number of Poles
|
3
|
Coil Volts
|
24 V AC
|
HP @ 1 Phase - 240V
|
10 hp
|
HP @ 3 Phase - 208V
|
20 hp
|
HP @ 3 Phase - 575V
|
50 hp
|
HP @ 3 Phase - 240V
|
20 hp
|
HP @ 3 Phase - 480V
|
40 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Standards
|
UL 508, EN 60947-5-1, EN 60947-4-1, IEC 60947-5-1, CSA C22.2 No 14, UL, CCC, BV, GL, GOST, RINA, LROS, DNV, UKCA, TH IEC 60068-2-30
|
Series
|
LC1D
|
Application
|
Motor Control, Resistive Load
|
Operating Speed
|
3600 cycles per min
|
Rated Voltage
|
690V AC
|
Fire Rating
|
UL 94 V1
|
Impedance
|
1.5 Ohm
|
Rated Breaking Capacity
|
1000 kA @ 440V
|
IP Rating
|
IP2X
|
Operating Time
|
12 to 26 ms (Closing), 4 to 19 ms (Opening)
|
Rated Making Capacity
|
140 A @ 440V (AC Control Circuit), 1000 A @ 440V (Power Circuit)
|
Non-Overlap Time
|
1.5 ms
|
Hold VA
|
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
|
Fuse Amps
|
125 A (Type 2 Power Circuit), 160 A (Type 1 Power Circuit), 10 A (Control Circuit)
|
Rated Insulation Volts
|
600/690V
|
Inrush VA
|
140 to 160 VA
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free
|
Insulation Resistance Range
|
Greater Than 10 Mohms (Control Circuit)
|
Max. Operating Watts
|
11 kW (at 400V AC 50 Hz AC-4), 30 kW (at 380 to 400V AC 50 Hz AC-3), 37 kW (at 500V AC 50 Hz AC-3), 37 kW (at 660 to 690V AC 50 Hz AC-3), 18.5 kW (at 220 to 230V AC 50 Hz AC-3), 30 kW (at 415V AC 50 Hz AC-3), 37 kW (at 1000V AC 50 Hz AC-3), 30 kW (at 440V AC 50 Hz AC-3e), 30 kW (at 380 to 400V AC 50 Hz AC-3e), 37 kW (at 500V AC 50 Hz AC-3e), 37 kW (at 660 to 690V AC 50 Hz AC-3e), 18.5 kW (at 220 to 230V AC 50 Hz AC-3e), 30 kW (at 415V AC 50 Hz AC-3e), 37 kW (at 1000V AC 50 Hz AC-3e), 37 kW (at 500V AC 50 Hz), 30 kW (at 380 to 400V AC 50 Hz)
|
Watts Loss
|
4 to 5W
|
Mechanical Durability
|
6 Mcycles
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Impulse Withstand Voltage
|
6 kV
|
Includes Protective Cover
|
Yes
|
Mounts On
|
Plate, Rail
|
Control Circuit Voltage Limits
|
Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz), Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz)
|
Tightening Torque
|
1.7 Nm (Control Circuit), 5 Nm (Power Circuit)
|
Electrical Connection
|
Screw Clamp Terminals
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Switching Current
|
5 mA (Control Circuit)
|
Overvoltage Category
|
CAT III
|
Net Weight
|
2.185 kg
|
Switching Voltage
|
17 V (Control Circuit)
|
Rated Short-Time Withstand Current
|
520 A (at 40°C for 10 s Power Circuit), 900 A (at 40°C for 1 s Power Circuit)
|
Max. Temperature
|
850°C
|
Thermal Amperage
|
80 A (at 60°C Power Circuit), 10 A (at 60°C Control Circuit)
|
Control Circuit Type
|
AC 50/60 Hz
|
Flame Retardance
|
V1 conforming to UL 94
|
Heat Dissipation
|
4-5 W at 50/60 Hz for control circuit
|
Hold-In Power Consumption In Va
|
15-15 VA 50 Hz cos phi 0.3 (at 20°C), 13-13 VA 60 Hz cos phi 0.3 (at 20°C)
|
Minimum Switching Voltage
|
17 V for control circuit
|
Mechanical Robustness
|
shocks contactor closed 15 Gn for 11 ms) , vibrations contactor opened 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor opened 10 Gn for 11 ms)
|
Maximum Operating Rate
|
3600 cyc/mn 60°C
|
[Ui] Rated Insulation Voltage
|
control circuit 600 V UL, power circuit 600 V CSA, power circuit 600 V UL IEC 60947-1, control circuit 690 V IEC 60947-1, power circuit 690 V CSA IEC 60947-1, control circuit 600 V CSA
|
Operating Altitude
|
0...9842.52 ft (0...3000 m)
|
Protective Treatment
|
TH 3)IEC 60068-2-30
|
Utilisation Category
|
AC-4, AC-1, AC-2, AC-3e
|
Poles Description
|
3P
|
Climatic Withstand
|
IACS E10 exposure to damp heat
|
Maximum Horse Power Rating
|
10 hp at 230/240 V AC 60 Hz for 1 phase motors, 20 hp at 200/208 V AC 60 Hz for 3 phase motors, 20 hp at 230/240 V AC 60 Hz for 3 phase motors, 40 hp at 460/480 V AC 60 Hz for 3 phase motors, 50 hp at 575/600 V AC 60 Hz for 3 phase motors, 5 hp at 115 V AC 60 Hz for 1 phase motors
|
Contactor Application
|
resistive load, motor control
|
Protective Cover
|
with
|
Auxiliary Contacts Type
|
mirror contact 1 NC IEC 60947-4-1, mechanically linked 1 NO + 1 NC IEC 60947-5-1
|
Coil Technology
|
without built-in
|
Pole Contact Composition
|
3 NO
|
Motor Power Kw
|
11 kW at 400 V AC 50 Hz (AC-4), 30 kW at 380...400 V AC 50 Hz (AC-3), 37 kW at 500 V AC 50 Hz (AC-3), 37 kW at 660...690 V AC 50 Hz (AC-3), 18.5 kW at 220...230 V AC 50 Hz (AC-3), 30 kW at 415 V AC 50 Hz (AC-3), 37 kW at 1000 V AC 50 Hz (AC-3), 30 kW at 440 V AC 50 Hz (AC-3e), 30 kW at 380...400 V AC 50 Hz (AC-3e), 37 kW at 500 V AC 50 Hz (AC-3e), 37 kW at 660...690 V AC 50 Hz (AC-3e), 18.5 kW at 220...230 V AC 50 Hz (AC-3e), 30 kW at 415 V AC 50 Hz (AC-3e), 37 kW at 1000 V AC 50 Hz (AC-3e), 37 kW at 500 V AC 50 Hz, 30 kW at 380...400 V AC 50 Hz
|
Associated Fuse Rating
|
125 A gG at <= 690 V coordination type 2 for power circuit, 160 A gG at <= 690 V coordination type 1 for power circuit conforming to IEC 60947-5-1, 125 A gG at <= 690 V coordination type 1 for power circuit, 10 A gG for control circuit conforming to IEC 60947-5-1
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Range
|
TeSys
|
Minimum Switching Current
|
5 mA for control circuit
|
[Uc] Control Circuit Voltage
|
24 V AC 50/60 Hz
|
Range of Product
|
TeSys Deca
|
Irms Rated Making Capacity
|
140 A at 440 V AC for control circuit conforming to IEC 60947-5-1, 140 A AC for control circuit conforming to IEC 60947-5-1, 1000 A at 440 V for power circuit conforming to IEC 60947
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25...400 Hz
|
Ip Degree of Protection
|
IP2X VDE 0106, IP2X IEC 60529
|
[Icw] Rated Short-Time Withstand Current
|
520 A 40°C - 10 s for power circuit, 900 A 40°C - 1 s for power circuit
|
[Ie] Rated Operational Current
|
65 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 65 A (at <60°C) at <= 440 V AC AC-3e for power circuit, 65 A (at <60°C) at 24 V AC AC-3 for power circuit, 80 A (at <60°C) at 24 V AC AC-1 for power circuit
|
Inrush Power In Va
|
160-160 VA cos phi 0.75 (at 20°C), 140-140 VA cos phi 0.75 (at 20°C)
|
Connections - Terminals
|
control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: rigid without cable end, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 1 1-2.5 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: flexible with cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: rigid, power circuit: screw terminals 2 2.5-16 mm² - cable stiffness: rigid without cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: flexible without cable end, power circuit: screw terminals 2 2.5-16 mm² - cable stiffness: flexible without cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: flexible with cable end, power circuit: screw terminals 2 2.5-10 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: rigid, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: rigid
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Product or Component Type
|
contactor
|
Power Dissipation Per Pole
|
6.4 W AC-1, 4.2 W AC-3e, 6.3 W AC-3, 9.6 W AC-1
|
Insulation Resistance
|
> 10 MOhm for control circuit
|
Mounting Support
|
rail
|
Average Impedance
|
1.5 Ohm - Ith 80 A 50 Hz for power circuit
|
[Ith] Conventional Free Air Thermal Current
|
80 A (at 60°C) for power circuit, 10 A (at 60°C) for control circuit
|
Fire Resistance
|
850°C IEC 60695-2-1
|