Item
|
IEC Magnetic Contactor
|
Action
|
Reversing
|
Full Load Amps-Inductive
|
50 A
|
Number of Poles
|
3
|
Full Load Amps-Resistive
|
80 A
|
Coil Volts
|
24 V AC
|
HP @ 1 Phase - 240V
|
7 1/2 hp
|
HP @ 3 Phase - 208V
|
15 hp
|
HP @ 3 Phase - 240V
|
15 hp
|
HP @ 3 Phase - 480V
|
40 hp
|
HP @ 3 Phase - 575V
|
40 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Series
|
LC2D
|
Standards
|
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1
|
Features
|
Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
|
Application
|
Motor Control, Resistive Load
|
Range
|
TeSys, TeSys Deca
|
Mechanical Robustness
|
vibrations contactor open2 Gn, 5...300 Hz, vibrations contactor closed4 Gn, 5...300 Hz, shocks contactor open10 Gn for 11 ms, shocks contactor closed15 Gn for 11 ms
|
[Icw] Rated Short-Time Withstand Current
|
400 A 40°C - 10 s for power circuit, 810 A 40°C - 1 s for power circuit, 84 A 40°C - 10 min for power circuit, 208 A 40°C - 1 min for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
|
Inrush Power In Va
|
140-140 VA 60 Hz cos phi 0.75 (at 20°C), 160-160 VA 50 Hz cos phi 0.75 (at 20°C)
|
Average Impedance
|
1.5 mOhm - Ith 80 A 50 Hz for power circuit
|
Operating Time
|
4...19 ms opening, 12...26 ms closing
|
Signalling Circuit Frequency
|
25...400 Hz
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Flame Retardance
|
V1 conforming to UL 94
|
Motor Power Kw
|
15 kW at 220...230 V AC 50-60 Hz, 22 kW at 380...400 V AC 50-60 Hz, 30 kW at 500 V AC 50-60 Hz, 33 kW at 660...690 V AC 50-60 Hz, 25 kW at 415 V AC 50-60 Hz, 30 kW at 440 V AC 50-60 Hz
|
Mechanical Durability
|
6 Mcycles
|
Heat Dissipation
|
4-5 W 50/60 Hz
|
Poles Description
|
3P
|
Ambient Air Temperature For Storage
|
-60-80°C
|
Non-Overlap Time
|
1.5 ms on de-energisation between NC and NO contact, 1.5 ms on energisation between NC and NO contact
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Ip Degree of Protection
|
IP20 front face IEC 60529
|
Operating Altitude
|
0...9842.52 ft (0...3000 m)
|
Contactor Application
|
resistive load, motor control
|
[Ith] Conventional Free Air Thermal Current
|
10 A (at 60°C) for signalling circuit, 80 A (at 60°C) for power circuit
|
Insulation Resistance
|
> 10 MOhm for signalling circuit
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
Product or Component Type
|
reversing contactor
|
Associated Fuse Rating
|
10 A gG for signalling circuit conforming to IEC 60947-5-1, 100 A gG at <= 690 V coordination type 1 for power circuit, 100 A gG at <= 690 V coordination type 2 for power circuit
|
Electrical Durability
|
1.45 Mcycles 50 A AC-3 <= 440 V, 1.1 Mcycles 80 A AC-1 <= 440 V, 1.45 Mcycles 50 A AC-3e <= 440 V
|
Irms Rated Making Capacity
|
140 A AC for signalling circuit conforming to IEC 60947-5-1, 250 A DC for signalling circuit conforming to IEC 60947-5-1, 900 A at 440 V for power circuit conforming to IEC 60947
|
Pvc Free
|
Yes
|
Product Name
|
TeSys D, TeSys Deca
|
Interlocking Type
|
mechanical
|
Maximum Horse Power Rating
|
3 hp at 115 V AC 60 Hz for 1 phase motors, 7.5 hp at 230/240 V AC 60 Hz for 1 phase motors, 15 hp at 200/208 V AC 60 Hz for 3 phase motors, 15 hp at 230/240 V AC 60 Hz for 3 phase motors, 40 hp at 460/480 V AC 60 Hz for 3 phase motors, 40 hp at 575/600 V AC 60 Hz for 3 phase motors
|
Hold-In Power Consumption In Va
|
13-13 VA 60 Hz cos phi 0.3 (at 20°C), 15-15 VA 50 Hz cos phi 0.3 (at 20°C)
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Mounting Support
|
rail, plate
|
Coil Technology
|
without built-in suppressor module
|
Device Short Name
|
LC2D
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Control Circuit Voltage Limits
|
0.3...0.6 Uc -40-70°C drop-out AC 50/60 Hz, 0.8...1.1 Uc -40-60°C operational AC 50 Hz, 0.85...1.1 Uc -40-60°C operational AC 60 Hz, 1...1.1 Uc 60-70°C operational AC 50/60 Hz
|
Protective Treatment
|
TH IEC 60068-2-30
|
[Uc] Control Circuit Voltage
|
24 V AC 50/60 Hz
|
Power Dissipation Per Pole
|
3.7 W AC-3, 9.6 W AC-1, 3.7 W AC-3e
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
|
Tightening Torque
|
control circuit 1.7 N.m screw clamp terminals flat Ø 6 mm, control circuit 1.7 N.m screw clamp terminals Philips No 2, power circuit 8 N.m EverLink BTR screw connectors 25-35 mm² hexagonal 4 mm, power circuit 5 N.m EverLink BTR screw connectors 1-25 mm² hexagonal 4 mm, control circuit 1.7 N.m screw clamp terminals pozidriv No 2, power circuit 2.5 N.m screw clamp terminals pozidriv No 2
|
Connections - Terminals
|
control circuit screw clamp terminals 1 1-4 mm²flexible without cable end, control circuit screw clamp terminals 2 1-4 mm²flexible without cable end, control circuit screw clamp terminals 1 1-4 mm²flexible with cable end, control circuit screw clamp terminals 2 1-2.5 mm²flexible with cable end, control circuit screw clamp terminals 1 1-4 mm²solid, control circuit screw clamp terminals 2 1-4 mm²solid, power circuit EverLink BTR screw connectors 1 1-35 mm²flexible without cable end, power circuit EverLink BTR screw connectors 2 1-25 mm²flexible without cable end, power circuit EverLink BTR screw connectors 1 1-35 mm²flexible with cable end, power circuit EverLink BTR screw connectors 2 1-25 mm²flexible with cable end, power circuit EverLink BTR screw connectors 1 1-35 mm²solid, power circuit EverLink BTR screw connectors 2 1-25 mm²solid
|
Device Presentation
|
preassembled with reversing power busbar
|
Auxiliary Contacts Type
|
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
|
Pole Contact Composition
|
3 NO
|
Utilisation Category
|
AC-3, AC-1, AC-3e
|
Rated Breaking Capacity
|
900 A at 440 V for power circuit conforming to IEC 60947
|
[Ie] Rated Operational Current
|
50 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 80 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 50 A (at <60°C) at <= 440 V AC AC-3e for power circuit
|
Control Circuit Type
|
AC 50/60 Hz
|
Overvoltage Category
|
III
|
Ambient Air Temperature For Operation
|
-40-60°C, 60-70°C with derating
|
Protective Cover
|
with
|
Maximum Operating Rate
|
3600 cyc/h 60°C
|
[Ui] Rated Insulation Voltage
|
power circuit 690 V IEC 60947-4-1, power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
|
Climatic Withstand
|
IACS E10, IEC 60947-1 Annex Q category D
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
|
Operating Speed
|
3600 cycles per hr
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 900 A @ 440V (Power Circuit)
|
Hold VA
|
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
|
Impedance
|
1.5 mOhm
|
Switching Current
|
5 mA (Signalling Circuit)
|
Fuse Amps
|
10 A (Signalling Circuit), 100 A (Type 1 Power Circuit), 100 A (Type 2 Power Circuit)
|
Max. Operating Watts
|
15 kW (at 220 to 230V AC 50 Hz), 22 kW (at 380 to 400V AC 50 Hz), 30 kW (at 500V AC 50 Hz), 33 kW (at 660 to 690V AC 50 Hz), 25 kW (at 415V AC 50 Hz), 30 kW (at 440V AC 50 Hz)
|
Electrical Connection
|
Control Circuit: Screw Clamp Terminals, Power Circuit: EverLink BTR Screw Connectors
|
Net Weight
|
1.88 kg
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 80 A (at 60°C Power Circuit)
|
Inrush VA
|
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
|
Max. Temperature
|
850°C
|
Rated Insulation Volts
|
600/690V
|
Fire Rating
|
UL 94 V1
|
IP Rating
|
IP20
|
Includes Protective Cover
|
Yes
|
Impulse Withstand Voltage
|
6 kV
|
Watts Loss
|
4 to 5W
|
Mounts On
|
Plate, Rail
|
Rated Short-Time Withstand Current
|
400 A (at 40°C for 10 s Power Circuit), 810 A (at 40°C for 1 s Power Circuit), 84 A (at 40°C for 10 min Power Circuit), 208 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Rated Voltage
|
690V AC, 300V DC
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|