Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 9 A, Reversing: Yes
Mfr # LC2D09BNE
Zoro # G6043541
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 20 A
- Number of Poles 3
- Coil Volts 24 to 60 V AC/DC
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC2D09BNE
- Zoro # G6043541
- UPC # 785901765448
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 3.54 in |
Depth | 3.38 in |
Working Height | Up to 9842.52 ft |
Overall Depth | 3.39 in |
Overall Height | 3.03 in |
Overall Width | 3.54 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24-60V AC/DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Reversing, Overall Height 3.03 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A (LC1D40A6B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 to 230 V AC, 9 A, Reversing: No (LC1K0910M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A (LC1D50U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: Yes (LC2D50ABBE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A, Reversing: No (6EAY8)
- Schneider Electric Contactors & Contacts