Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 38 A, Reversing: No
Mfr # LC1D38BNE
Zoro # G6051278
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 38 A
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- Coil Volts 24 to 60 V AC/DC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D38BNE
- Zoro # G6051278
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.35 in |
Width | 1.77 in |
Depth | 3.62 in |
Overall Depth | 3.62 in |
Overall Height | 3.35 in |
Overall Width | 1.77 in |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24-60V AC/DC, Number of Poles 3, Full Load Current - Inductive 38 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP4K09008BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2D12F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0601F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 80 A (LC1D80P7)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 50 A, Reversing: No (XTCE050D00E)
- Schneider Electric Contactors & Contacts