Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 230 V AC, 25 A, Reversing: No
Mfr # LC1D25P7
Zoro # G0850039
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 230 V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D25P7
- Zoro # G0850039
- UPC # 785901686156
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.35 in |
Width | 1.77 in |
Depth | 3.62 in |
Working Height | Up to 9842.52 ft |
Overall Depth | 3.62 in |
Overall Width | 1.77 in |
Overall Height | 3.35 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compr Connector, Rgd/Imc, 1-1/2", Ins Stl (3806RAC)
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C1352A.41.10)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111224S1)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1D12B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 65 A, Reversing: No (LC1D65AKUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2K1201F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 38 A, Reversing: No (LC1D38EHE)
- TELEMECANIQUE SENSORS 110VAc 15Hp Reversing Contactor, LC2D25F7 (LC2D25F7)
- Schneider Electric Motor Controls