Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 220 V AC, 80 A
Mfr # LC1D80M7
Zoro # G0850425
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Full Load Amps-Resistive 125 A
- Number of Poles 3
- Coil Volts 220 V AC
- HP @ 1 Phase - 120V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D80M7
- Zoro # G0850425
- UPC # 785901208006
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 127 mm |
Width | 85 mm |
Depth | 130 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- IDEAL Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu (46-401)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D123BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC2D09G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A (LC2DT40G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 24V AC, 50/60 Hz, 1NO/1NC (LC1D32B7)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 16 A (3RT20182BB42)
- Schneider Electric Motor Controls