Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
65 A
|
Full Load Amps-Resistive
|
80 A
|
Number of Poles
|
3
|
Coil Volts
|
220 V AC
|
HP @ 1 Phase - 240V
|
10 hp
|
HP @ 3 Phase - 208V
|
20 hp
|
HP @ 3 Phase - 575V
|
50 hp
|
HP @ 3 Phase - 240V
|
20 hp
|
HP @ 3 Phase - 480V
|
40 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Series
|
LC1D
|
Standards
|
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, UL 508, IEC 60947-4-1, DNV, LROS, CCC, CSA, BV, UL, GL, GOST, UKCA, RINA
|
Application
|
Motor Control, Resistive Load
|
Features
|
Without Built-In Bi-Directional Peak Limiting Diode Suppressor
|
Watts Loss
|
4 to 5W
|
Fuse Amps
|
125 A (Type 1 and 2 Power Circuit), 10 A (Control Circuit)
|
Rated Voltage
|
690V AC
|
Non-Overlap Time
|
1.5 ms
|
Tightening Torque
|
1.7 Nm (Control Circuit), 5 Nm (Power Circuit)
|
Insulation Resistance Range
|
Greater Than 10 Mohms (Control Circuit)
|
Mounts On
|
Plate
|
Mechanical Durability
|
6 Mcycles
|
Operating Speed
|
3600 cycles per hr
|
Net Weight
|
1.4 kg
|
Thermal Amperage
|
80 A (at 60°C Power Circuit), 10 A (at 60°C Control Circuit)
|
Fire Rating
|
UL 94 V1
|
Hold VA
|
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
|
IP Rating
|
IP2X
|
Switching Current
|
5 mA (Control Circuit)
|
Operating Time
|
12 to 26 ms (Closing), 4 to 19 ms (Opening)
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Switching Voltage
|
17 V (Control Circuit)
|
Rated Insulation Volts
|
600/690V
|
Max. Temperature
|
850°C
|
Impulse Withstand Voltage
|
8 kV
|
Electrical Connection
|
Screw Clamp Terminals
|
Max. Operating Watts
|
30 kW (at 380 to 400V AC 50 Hz), 37 kW (at 500V AC 50 Hz), 37 kW (at 660 to 690V AC 50 Hz), 18.5 kW (at 220 to 230V AC 50 Hz), 30 kW (at 415V AC 50 Hz), 37 kW (at 1000V AC 50 Hz AC-3), 25 kW (at 415V AC 50 Hz AC-3), 22 kW (at 380 to 400V AC 50 Hz AC-3)
|
Rated Breaking Capacity
|
900 A @ 440V
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Inrush VA
|
140 to 160 VA
|
Rated Making Capacity
|
140 A @ 440V (AC Control Circuit), 140 A (AC Control Circuit), 900 A @ 440V (Power Circuit)
|
Includes Protective Cover
|
Yes
|
Overvoltage Category
|
CAT III
|
Control Circuit Voltage Limits
|
Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz), Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz)
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25...400 Hz
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Ip Degree of Protection
|
IP2X VDE 0106, IP2X IEC 60529
|
Connections - Terminals
|
control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: rigid without cable end, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 1 1-2.5 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: flexible with cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: rigid, power circuit: screw terminals 2 2.5-16 mm² - cable stiffness: rigid without cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: flexible without cable end, power circuit: screw terminals 2 2.5-16 mm² - cable stiffness: flexible without cable end, power circuit: screw terminals 1 2.5-25 mm² - cable stiffness: flexible with cable end, power circuit: screw terminals 2 2.5-10 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 2 1-4 mm² - cable stiffness: rigid, control circuit: screw clamp terminals 1 1-4 mm² - cable stiffness: rigid
|
[Uc] Control Circuit Voltage
|
48 V AC 50/60 Hz
|
Minimum Switching Voltage
|
17 V for control circuit
|
Poles Description
|
3P
|
Hold-In Power Consumption In Va
|
15-15 VA 50 Hz cos phi 0.3 (at 20°C), 13-13 VA 60 Hz cos phi 0.3 (at 20°C)
|
Utilisation Category
|
AC-1, AC-2, AC-4, AC-3e
|
Maximum Operating Rate
|
3600 cyc/h 60°C
|
Operating Altitude
|
0...9842.52 ft (0...3000 m)
|
Minimum Switching Current
|
5 mA for control circuit
|
Range
|
TeSys
|
Power Dissipation Per Pole
|
6.4 W AC-1, 4.2 W AC-3e, 9.6 W AC-1, 3.7 W AC-3
|
[Ui] Rated Insulation Voltage
|
control circuit 600 V UL, power circuit 600 V CSA, power circuit 600 V UL IEC 60947-1, control circuit 690 V IEC 60947-1, power circuit 690 V CSA IEC 60947-1, control circuit 600 V CSA
|
Climatic Withstand
|
IACS E10 exposure to damp heat
|
Insulation Resistance
|
> 10 MOhm for control circuit
|
Coil Technology
|
without built-in bidirectional peak limiting diode suppressor
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Mechanical Robustness
|
shocks contactor closed 15 Gn for 11 ms) , vibrations contactor opened 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor opened 10 Gn for 11 ms)
|
Control Circuit Type
|
AC 50/60 Hz
|
Auxiliary Contacts Type
|
mirror contact 1 NC IEC 60947-4-1, mechanically linked 1 NO + 1 NC IEC 60947-5-1
|
Contactor Application
|
motor control, resistive load
|
[Uimp] Rated Impulse Withstand Voltage
|
8 kV IEC 60947
|
Heat Dissipation
|
4-5 W at 50/60 Hz for control circuit
|
Motor Power Kw
|
30 kW at 380...400 V AC 50 Hz, 37 kW at 500 V AC 50 Hz, 37 kW at 660...690 V AC 50 Hz, 18.5 kW at 220...230 V AC 50 Hz, 30 kW at 415 V AC 50 Hz, 37 kW at 1000 V AC 50 Hz (AC-3), 25 kW at 415 V AC 50 Hz (AC-3), 22 kW at 380...400 V AC 50 Hz (AC-3)
|
Flame Retardance
|
V1 conforming to UL 94
|
Irms Rated Making Capacity
|
140 A at 440 V AC for control circuit conforming to IEC 60947-5-1, 140 A AC for control circuit conforming to IEC 60947-5-1, 900 A at 440 V for power circuit conforming to IEC 60947
|
Protective Cover
|
with
|
[Ith] Conventional Free Air Thermal Current
|
80 A (at 60°C) for power circuit, 10 A (at 60°C) for control circuit
|
Maximum Horse Power Rating
|
10 hp at 230/240 V AC 60 Hz for 1 phase motors, 20 hp at 200/208 V AC 60 Hz for 3 phase motors, 20 hp at 230/240 V AC 60 Hz for 3 phase motors, 40 hp at 460/480 V AC 60 Hz for 3 phase motors, 50 hp at 575/600 V AC 60 Hz for 3 phase motors, 7.5 hp at 230/240 V AC 60 Hz for 1 phase motors, 3 hp at 115 V AC 60 Hz for 1 phase motors
|
[Ie] Rated Operational Current
|
65 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 65 A (at <60°C) at <= 440 V AC AC-3e for power circuit, 80 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 50 A (at <60°C) at <= 440 V AC AC-3 for power circuit
|
Inrush Power In Va
|
160-160 VA cos phi 0.75 (at 20°C), 140-140 VA cos phi 0.75 (at 20°C)
|
Terminals Description Iso N°1
|
(21-22)NC, (A1-A2)CO
|
Associated Fuse Rating
|
125 A gG at <= 690 V coordination type 1 for power circuit, 125 A gG at <= 690 V coordination type 2 for power circuit conforming to IEC 60947-5-1, 100 A gG at <= 690 V coordination type 1 for power circuit, 10 A gG for control circuit conforming to IEC 60947-5-1
|
Range of Product
|
TeSys Deca
|
Product or Component Type
|
contactor
|
Pole Contact Composition
|
3 NO
|