Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 220 V AC, 50 A
Mfr # LC1D50M7
Zoro # G0850267
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 220 V AC
- Height 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D50M7
- Zoro # G0850267
- UPC # 785901207634
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 127 mm |
Width | 75 mm |
Depth | 119 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA020A2S11)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATM-15ID)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 2" x 1' (6-Pack), Light Gray (D1.5X2LG6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 38 A (LC1D38U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 80 A (LC1D80M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80008G6)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0901F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A (LC1DT40B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 25 A (LC1DT25F7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- Schneider Electric Motor Controls