Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 208 V AC, 115 A, Reversing: No
Mfr # LC1D115LE7
Zoro # G4709241
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 115 A
- Full Load Amps-Resistive 200 A
- Action Non-Reversing
- Number of Poles 3
- Coil Volts 208 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D115LE7
- Zoro # G4709241
- UPC # 785901167495
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 4.33 in |
Width | 4.33 in |
Depth | 5.12 in |
Working Height | Up to 9842.52 ft |
Overall Depth | 5.35 in |
Overall Height | 6.22 in |
Overall Width | 0.47 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 6.22 in, Overall Width 0.47 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 18 A (LC1D188G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 115 A (LC1D115M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 20 A (LC1DT20B7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- Schneider Electric Motor Controls