Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
115 A
|
Full Load Amps-Resistive
|
200 A
|
Number of Poles
|
3
|
Coil Volts
|
125 V DC
|
HP @ 3 Phase - 208V
|
30 hp
|
HP @ 3 Phase - 575V
|
100 hp
|
HP @ 3 Phase - 240V
|
40 hp
|
HP @ 3 Phase - 480V
|
75 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Standards
|
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, GOST, DNV, RINA, LROS, BV, UL, CSA, GL, CCC, UKCA, CE, THIEC 60068-2-30
|
Series
|
LC1D
|
Impulse Withstand Voltage
|
8 kV
|
Includes Protective Cover
|
Yes
|
Tightening Torque
|
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
|
Features
|
With Integral Suppression Device
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Operating Time
|
20 to 35 ms (Closing), 40 to 75 ms (Opening)
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
IP Rating
|
IP20
|
Overvoltage Category
|
CAT III
|
Electrical Durability
|
0.8 Mcycles (200 A, AC-1, Less than 440 V); 0.95 Mcycles (115 A, AC-3, Less than 440 V); 0.95 Mcycles (115 A, AC-3e, Less than 440 V)
|
Application
|
Motor Control, Resistive Load
|
Rated Making Capacity
|
1260 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
|
Control Circuit Voltage Limits
|
Operational DC: 0.75 to 1.2 Uc (at -40 to 55°C), 1 to 1.2 Uc (at 55 to 70°C); Drop-Out DC: 0.15 to 0.4 Uc (at -40 to 70°C)
|
Fire Rating
|
UL 94 V1
|
Switching Current
|
5 mA (Signalling Circuit)
|
Rated Short-Time Withstand Current
|
250 A (at 40°C for 10 min Power Circuit), 550 A (at 40°C for 1 min Power Circuit), 950 A (at 40°C for 10 s Power Circuit), 1100 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
|
Fuse Amps
|
250 A (Type 1 Power Circuit), 200 A (Type 2 Power Circuit), 10 A (Signalling Circuit)
|
Non-Overlap Time
|
1.5 ms
|
Thermal Amperage
|
200 A (at 60°C Power Circuit)
|
Net Weight
|
2.5 kg
|
Max. Temperature
|
850°C
|
Electrical Connection
|
Screw Clamp Terminals
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Impedance
|
0.6 mOhm
|
Rated Voltage
|
1000V AC, 300V DC
|
Rated Breaking Capacity
|
1100 A @ 440V
|
Rated Insulation Volts
|
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
|
Mechanical Durability
|
8 Mcycles
|
Mounts On
|
Plate, Rail
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Max. Operating Watts
|
30 kW (at 220 to 230V AC 50/60 Hz AC-3), 55 kW (at 380 to 400V AC 50/60 Hz AC-3), 59 kW 415 to (at 440V AC 50/60 Hz AC-3), 75 kW (at 500V AC 50/60 Hz AC-3), 80 kW (at 660 to 690V AC 50/60 Hz AC-3), 65 kW (at 1000V AC 50/60 Hz AC-3), 18.5 kW (at 400V AC 50/60 Hz AC-4), 30 kW (at 220 to 230V AC 50/60 Hz AC-3e), 55 kW (at 380 to 400V AC 50/60 Hz AC-3e), 59 kW 415 to (at 440V AC 50/60 Hz AC-3e), 75 kW (at 500V AC 50/60 Hz AC-3e), 80 kW (at 660 to 690V AC 50/60 Hz AC-3e), 65 kW (at 1000V AC 50/60 Hz AC-3e)
|
Operating Speed
|
1200 cycles per hr
|
Environmental Attributes
|
Mercury Free, PVC Free, Pollution Degree 3
|
Mounting Support
|
rail, plate
|
Irms Rated Making Capacity
|
1260 A at 440 V for power circuit conforming to IEC 60947, 140 A AC for signalling circuit conforming to IEC 60947-5-1, 250 A DC for signalling circuit conforming to IEC 60947-5-1
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
[Ui] Rated Insulation Voltage
|
power circuit 600 V CSA, power circuit 600 V UL, power circuit 1000 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
|
Protective Treatment
|
THIEC 60068-2-30
|
Range
|
TeSys
|
[Ie] Rated Operational Current
|
200 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 115 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 115 A (at <60°C) at <= 440 V AC AC-3e for power circuit
|
Maximum Operating Rate
|
1200 cyc/h 60°C
|
Flame Retardance
|
V1 conforming to UL 94
|
Ip Degree of Protection
|
IP20 front face IEC 60529
|
Maximum Horse Power Rating
|
30 hp at 200/208 V AC 50/60 Hz for 3 phase motors, 40 hp at 230/240 V AC 50/60 Hz for 3 phase motors, 75 hp at 460/480 V AC 50/60 Hz for 3 phase motors, 100 hp at 575/600 V AC 50/60 Hz for 3 phase motors
|
Poles Description
|
3P
|
Auxiliary Contacts Type
|
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
|
Mechanical Robustness
|
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor closed 15 Gn for 11 ms) , shocks contactor open 6 Gn for 11 ms)
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Permissible Ambient Air Temperature Around The Device
|
-40-60°C, 60-70°C with derating
|
Operating Altitude
|
0...9842.52 ft (0...3000 m)
|
Range of Product
|
TeSys Deca
|
Contactor Application
|
resistive load, motor control
|
[Icw] Rated Short-Time Withstand Current
|
250 A 40°C - 10 min for power circuit, 550 A 40°C - 1 min for power circuit, 950 A 40°C - 10 s for power circuit, 1100 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
|
Control Circuit Type
|
DC standard
|
Insulation Resistance
|
> 10 MOhm for signalling circuit
|
Climatic Withstand
|
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
|
Pole Contact Composition
|
3 NO
|
Hold-In Power Consumption In W
|
2.4-5.1 W 20°C
|
[Uimp] Rated Impulse Withstand Voltage
|
8 kV IEC 60947
|
Motor Power Kw
|
30 kW at 220...230 V AC 50/60 Hz (AC-3), 55 kW at 380...400 V AC 50/60 Hz (AC-3), 59 kW at 415...440 V AC 50/60 Hz (AC-3), 75 kW at 500 V AC 50/60 Hz (AC-3), 80 kW at 660...690 V AC 50/60 Hz (AC-3), 65 kW at 1000 V AC 50/60 Hz (AC-3), 18.5 kW at 400 V AC 50/60 Hz (AC-4), 30 kW at 220...230 V AC 50/60 Hz (AC-3e), 55 kW at 380...400 V AC 50/60 Hz (AC-3e), 59 kW at 415...440 V AC 50/60 Hz (AC-3e), 75 kW at 500 V AC 50/60 Hz (AC-3e), 80 kW at 660...690 V AC 50/60 Hz (AC-3e), 65 kW at 1000 V AC 50/60 Hz (AC-3e)
|
[Ue] Rated Operational Voltage
|
power circuit <= 1000 V AC 25...400 Hz, power circuit <= 300 V DC
|
[Ith] Conventional Free Air Thermal Current
|
200 A (at 60°C) for power circuit
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Power Dissipation Per Pole
|
24 W AC-1, 7.9 W AC-3, 7.9 W AC-3e
|
Inrush Power In W
|
270-365 W 20°C)
|
Associated Fuse Rating
|
250 A gG at <= 690 V coordination type 1 for power circuit, 200 A gG at <= 690 V coordination type 2 for power circuit, 10 A gG for signalling circuit
|
Utilisation Category
|
AC-3, AC-1, AC-4, AC-3e
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Product or Component Type
|
contactor
|
Protective Cover
|
with
|
Average Impedance
|
0.6 mOhm - Ith 200 A 50 Hz for power circuit
|
Connections - Terminals
|
control circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 1 1-2.5 mm² - cable stiffness: flexible with cable end, control circuit: screw clamp terminals 1 1-2.5 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: flexible without cable end, control circuit: screw clamp terminals 1 1-2.5 mm² - cable stiffness: solid without cable end, control circuit: screw clamp terminals 2 1-2.5 mm² - cable stiffness: solid without cable end, power circuit: connector 1 10-120 mm² - cable stiffness: flexible without cable end, power circuit: connector 2 10-50 mm² - cable stiffness: flexible without cable end, power circuit: connector 1 10-120 mm² - cable stiffness: flexible with cable end, power circuit: connector 2 10-50 mm² - cable stiffness: flexible with cable end, power circuit: connector 1 10-120 mm² - cable stiffness: solid without cable end, power circuit: connector 2 10-50 mm² - cable stiffness: solid without cable end
|
Time Constant
|
25 ms
|