Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
9 A
|
Full Load Amps-Resistive
|
20 A
|
Number of Poles
|
3
|
Coil Volts
|
120 V AC
|
Aux. Contact Configuration
|
1NC
|
Standards
|
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
|
Series
|
LC1K
|
Application
|
Motor Control, Resistive Load
|
Net Weight
|
0.18 kg
|
Mechanical Durability
|
10 Mcycles
|
Switching Current
|
5 mA (Signalling Circuit)
|
Hold VA
|
4.5 VA
|
Overvoltage Category
|
CAT III
|
Fuse Amps
|
25 A (Power Circuit), 10 A (Signalling Circuit)
|
Electrical Durability
|
0.18 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (9 A, AC-3, Less than 440 V); 1.3 Mcycles (9 A, AC-3e, Less than 440 V)
|
Rated Making Capacity
|
110 A
|
Shock Resistance
|
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
|
Inrush VA
|
30 VA
|
Signalling Circuit Frequency
|
Less Than 400 Hz
|
Control Circuit Voltage Limits
|
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
|
Impedance
|
3 mOhm
|
Max. Operating Watts
|
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW 380 to (at 415V AC 50/60 Hz AC-3), 4 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 415V AC 50/60 Hz AC-3e), 4 kW (at 440V AC 50/60 Hz AC-3e), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e)
|
Environmental Attributes
|
Mercury Free, Toxic Heavy Metal Free
|
Rated Insulation Volts
|
600/690V
|
Rated Voltage
|
690V AC
|
Operating Speed
|
3600 cycles per hr
|
Rated Breaking Capacity
|
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
|
IP Rating
|
IP2X
|
Thermal Amperage
|
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Electrical Connection
|
Screw Clamp Terminals
|
Tightening Torque
|
0.8 to 1.3 Nm
|
Operating Time
|
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Fire Rating
|
UL 94 V1, NF F 16-101, NF F 16-102
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Mounts On
|
Plate, Rail
|
Impulse Withstand Voltage
|
8 kV
|
Rated Short-Time Withstand Current
|
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit)
|
Watts Loss
|
1.3W
|
Associated Fuse Rating
|
25 A gG at <= 440 V for power circuit, 25 A aM for power circuit, 10 A gG for signalling circuit conforming to IEC 60947, 10 A gG for signalling circuit conforming to VDE 0660
|
Product or Component Type
|
contactor
|
Protective Treatment
|
TC IEC 60068, TC DIN 50016
|
Ambient Air Temperature For Storage
|
-50-80°C
|
Utilisation Category
|
AC-3, AC-3e, AC-1, AC-4
|
Operating Altitude
|
6561.68 ft (2000 m) without derating
|
Insulation Resistance
|
> 10 MOhm for signalling circuit
|
Auxiliary Contacts Type
|
instantaneous 1 NC
|
Mounting Support
|
plate, rail
|
Irms Rated Making Capacity
|
110 A AC for power circuit conforming to IEC 60947, 110 A AC for signalling circuit conforming to IEC 60947
|
Control Circuit Type
|
AC 50/60 Hz
|
Poles Description
|
3P
|
Motor Power Kw
|
2.2 kW 220...230 V AC 50/60 Hz AC-3, 4 kW 380...415 V AC 50/60 Hz AC-3, 4 kW 440/690 V AC 50/60 Hz AC-3, 2.2 kW 220...230 V AC 50/60 Hz AC-3e, 4 kW 380...415 V AC 50/60 Hz AC-3e, 4 kW 440/690 V AC 50/60 Hz AC-3e, 2.2 kW 220...230 V AC 50/60 Hz AC-4, 4 kW 380...415 V AC 50/60 Hz AC-4, 4 kW 440/690 V AC 50/60 Hz AC-4
|
[Ui] Rated Insulation Voltage
|
power circuit 600 V UL 508, power circuit 690 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-5-1, signalling circuit 600 V UL 508, power circuit 600 V CSA C22.2 No 14, signalling circuit 600 V CSA C22.2 No 14
|
Flame Retardance
|
V1 conforming to UL 94, requirement 2 conforming to NF F 16-101, requirement 2 conforming to NF F 16-102
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
[Icw] Rated Short-Time Withstand Current
|
90 A 50°C - 1 s for power circuit, 85 A 50°C - 5 s for power circuit, 80 A 50°C - 10 s for power circuit, 60 A 50°C - 30 s for power circuit, 45 A 50°C - 1 min for power circuit, 40 A 50°C - 3 min for power circuit, 20 A 50°C - >= 15 min for power circuit, 80 A - 1 s for signalling circuit, 90 A - 500 ms for signalling circuit, 110 A - 100 ms for signalling circuit
|
[Ie] Rated Operational Current
|
9 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 9 A (at <60°C) at <= 440 V AC AC-3e for power circuit, 20 A (at <60°C) at <= 690 V AC AC-1 for power circuit
|
Device Application
|
control
|
Non Overlap Distance
|
0.5 mm
|
Average Impedance
|
3 mOhm - Ith 20 A 50 Hz for power circuit
|
Mechanical Robustness
|
shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27, vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6, vibrations contactor opened2 Gn, 5...300 Hz IEC 60068-2-6
|
Hold-In Power Consumption In Va
|
4.5-4.5 VA (at 20°C)
|
[Uc] Control Circuit Voltage
|
120 V AC 50/60 Hz
|
Contactor Application
|
motor control, resistive load
|
Ip Degree of Protection
|
IP2X VDE 0106
|
Range
|
TeSys
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Auxiliary Contact Composition
|
1 NC
|
Maximum Operating Rate
|
3600 cyc/h
|
Heat Dissipation
|
1.3-1.3 W
|
Connections - Terminals
|
screw clamp terminals 1 1.5-4 mm²solid, screw clamp terminals 1 0.75-4 mm²flexible without cable end, screw clamp terminals 1 0.34-2.5 mm²flexible with cable end, screw clamp terminals 2 1.5-4 mm²solid, screw clamp terminals 2 0.75-4 mm²flexible without cable end, screw clamp terminals 2 0.34-1.5 mm²flexible with cable end
|
[Ith] Conventional Free Air Thermal Current
|
20 A (at 60°C) for power circuit, 10 A (at 50°C) for signalling circuit
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC <= 400 Hz, signalling circuit <= 690 V AC <= 400 Hz
|
Inrush Power In Va
|
30-30 VA (at 20°C)
|
Pole Contact Composition
|
3 NO
|