Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A
Mfr # LC1D093G7
Zoro # G0850459
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 20 A
- Number of Poles 3
- Coil Volts 120 V AC
- Height 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D093G7
- Zoro # G0850459
- UPC # 785901197249
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 80 mm |
Width | 45 mm |
Depth | 86 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- GE Molded Case Circuit Breaker, TEY Series 20A, 1 Pole, 277/480V AC (TEY120)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 115 A (LC1D115M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LP5K1210BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- Schneider Electric Motor Controls